missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Megafuge ST4F Plus Centrifuge Series
Shop All Thermo Scientific Products

Click to view available options
Voltage:
208/240 V
220/240 V
Model:
General Use Only
IVD Certified
Refrigerated:
No
Yes
Unit Size:
Each
Description
The ST4F/ST4FR Plus series floor standing centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. This compact floor standing unit is on casters and can easily be moved for cleaning or storage.
Thermo Scientific SMARTSpin Technology:
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
Specifications
Specifications
| Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
| Controller Type | Microprocessor |
| Capacity | 4 x 1000 mL with TX-1000 Rotor |
| Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
| Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
| Refrigerated | Yes |
| Display | High Contrast LCD, Push Button |
| Drive System | Direct, Brushless Induction Low Profile |
| Green Features | Energy efficient, less waste |
| Includes | Rotor needs to be purchased separately |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction