Learn More
Description
Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.
• Durable—use at speeds up to 20,000 RCF
• Compatible—suitable for IP and mass spectrometry applications
• Nuclease-free—certified RNase/DNase-free polypropylene tubes
Specifications
Specifications
| Description | Low Protein Binding Tube |
| Capacity (Metric) | 2 mL |
| Volume (Metric) | 2.0 mL |
| Product Line | Pierce |
| Quantity | 250 |
| Product Type | Collection Tube |
Frequently Asked Questions (FAQs)
The Low Protein Binding Collection Tubes are made of polypropylene, which is generally resistant to autoclaving. Therefore, they should be fine to autoclave, but we cannot provide a guarantee.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.