missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C4 HPLC Columns

Product Code. 10159054 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
Pack of 4
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10159054 50 mm 2.1 mm Each
10178944 50 mm 3 mm Each
10419534 150 mm 2.1 mm Each
10588035 100 mm 4.6 mm Each
10303565 150 mm 4.6 mm Each
10270745 250 mm 4.6 mm Each
10724437 10 mm 2.1 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10159054 Supplier Thermo Scientific™ Supplier No. 22405052130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

HyPURITY HPLC Columns are highly characterized, tested, and validated.

High quality, highly pure silica columns

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L26
Stationary Phase C4
Packing Material Silica
Carbon Load 4.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.