missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ C18 Columns, 3μm Particle Size

Product Code. 10382545 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 mm
125 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4 mm
4.6 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10382545 30 mm 2.1 mm Each
10483465 250 mm 4.6 mm Each
10359293 150 mm 4 mm Each
11552881 125 mm 4.6 mm Each
10302975 150 mm 1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10382545 Supplier Thermo Scientific™ Supplier No. 22103032130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High quality, highly pure silica columns

  • Highly characterized, tested and validated C18 columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 30 mm
Particle Size 3 μm
pH 1 to 9
Pore Size 190 Å
Surface Area 200 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.