missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyPURITY™ AQUASTAR™ HPLC Columns, 3μm Particle Size

Product Code. 10407074 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10407074 100 mm 4 mm Each
10549365 50 mm 4.6 mm Each
10577645 150 mm 3 mm Each
10381125 100 mm 4.6 mm Each
10427814 50 mm 2.1 mm Each
10290005 150 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10407074 Supplier Thermo Scientific™ Supplier No. 22503104030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polar endcapped for alternative selectivity.

Polar endcapped for alternative selectivity.

  • High quality, highly pure silica columns

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Length (Metric) 100 mm
Particle Size 3 μm
Pore Size 190 Å
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.