Learn More
Thermo Scientific™ Hypersil™ SAX Columns, 5μm Particle Size
Highly stable silica-based quarternary amine strong anion exchange columns, designed for aqueous and low pH mobile phases
Brand: Thermo Scientific™ 34105-254030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- High stability to aqueous and low pH mobile phases
- Suited to the analysis of smaller organic molecules including nucleotides and organic acids
Order Info
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
250 mm | |
2 to 9 | |
170 m²/g | |
Quaternary Ammonium | |
Silica | |
Ion Exchange | |
Ion Exchange |
4 mm | |
5 μm | |
120 Å | |
L14 | |
Hypersil Classical | |
2.5% | |
Yes |