missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ Prism RP Columns--5μm Particle Size

Product Code. 11502921 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11502921 50 mm 2.1 mm Each
11512921 100 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11502921 Supplier Thermo Scientific™ Supplier No. 32105052130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offered in lengths from 50 to 250mm, with I.D. from 1.0 to 20mm

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L60
Stationary Phase Alkyl Amide
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Phase Reversed Phase
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.