missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ Green PAH Columns, 3μm Particle Size
Specially tailored alkyl bonded silica with a high carbon loading, designed specifically for the analysis of polyaromatic hydrocarbons (PAHs)
£688.12 - £794.45
Specifications
Particle Size | 3 μm |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10427444
|
Thermo Scientific™
31103-104030 |
4 mm | 100 mm |
£766.30
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
10261525
|
Thermo Scientific™
31103-153030 |
3 mm | 150 mm |
£794.45
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
10077844
|
Thermo Scientific™
31103-053030 |
3 mm | 50 mm |
£688.12
Each |
In Stock
Log in to see stock. |
||||
Description
- Optimized for EPA Method 610
- Rapid analysis of 16 PAHs in 4 minutes using short, fast columns
- Available in 3μm and 5μm particle size and variety of column dimensions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
3 μm | |
120 Å | |
60°C | |
Yes |
2 to 8 | |
170 m²/g | |
PAH Analysis | |
Reversed Phase |