missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil GOLD™ Javelin™ Guard Columns

Product Code. 11583121 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Particle Size unitSize
11583121 2.1 mm 10 mm 3 μm Pack of 4
11588680 2.1 mm 10 mm 5 μm Pack of 4
11598680 4 mm 10 mm 5 μm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11583121 Supplier Thermo Scientific™ Supplier No. 25003012106

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offer convenient, easy to use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement

  • Hypersil GOLD HPLC columns provide excellent peak shape for all analyte types
  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C18
Product Line Hypersil GOLD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.