missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD HPLC Columns, 3μm Particle Size
Endcapped, ultrapure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS
£510.15 - £785.04
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 175 Å |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
11538360
|
Thermo Scientific™
25003-254030 |
4 mm | 250 mm | C18 |
£785.04
Each |
In Stock
Log in to see stock. |
|||
11588340
|
Thermo Scientific™
25003-022130 |
2.1 mm | 20 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11598340
|
Thermo Scientific™
25003-023030 |
3 mm | 20 mm | C18 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
3 μm | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
175 Å | |
C18 | |
10% | |
Yes |