missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ GOLD HPLC Columns, 3μm Particle Size

Product Code. 11598340 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11598340 20 mm 3 mm Each
11538360 250 mm 4 mm Each
11588340 20 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11598340 Supplier Thermo Scientific™ Supplier No. 25003023030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Endcapped, ultrapure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS

  • Significant reduction in peak tailing while retaining C18 selectivity
  • Excellent resolution, efficiency and sensitvity
  • Confidence in the accuracy and quality of analytical data

Order Info

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 20 mm
Particle Size 3 μm
pH 1 to 11
Pore Size 175 Å
Surface Area 220 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 10%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.