missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size

Product Code. 10568225 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
21 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10568225

Brand: Thermo Scientific™ 25805159270

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Preparative columns are available in popular Thermo Scientific phases

  • Hypersil GOLD CN columns provide alternative selectivity with lower hydrophobicity
  • Excellent peak shape
  • Outstanding senstivity
  • Less retention for faster analysis

Order Info

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column
Diameter (Metric) 21 mm
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 175 Å
USP Type L10
Stationary Phase Cyano (CN)
Packing Material Silica
Carbon Load 4%
Column Type Mixed Mode
Phase Normal and Reversed Phase
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.