missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
150 mm
250 mm
Diameter (Metric):
21 mm
Unit Size:
Each
Description
- Hypersil GOLD CN columns provide alternative selectivity with lower hydrophobicity
- Excellent peak shape
- Outstanding senstivity
- Less retention for faster analysis
Order Info
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Specifications
| Column Format | Preparative Column |
| Diameter (Metric) | 21 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| pH | 2 to 8 |
| Pore Size | 175 Å |
| USP Type | L10 |
| Stationary Phase | Cyano (CN) |
| Packing Material | Silica |
| Carbon Load | 4% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction