missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS C18 Javelin Guard Columns

Product Code. 11583151 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
20 mm
Particle Size:
3 μm
5 μm
Unit Size:
Pack of 4
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Particle Size unitSize
11583151 2.1 mm 20 mm 5 μm Pack of 4
11553151 4 mm 10 mm 3 μm Pack of 4
11573151 3 mm 20 mm 3 μm Pack of 4
11528710 2.1 mm 10 mm 5 μm Pack of 4
11548710 4 mm 10 mm 5 μm Pack of 4
11503161 4 mm 20 mm 5 μm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11583151 Supplier Thermo Scientific™ Supplier No. 28105022106

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offer convenient, easy-to-use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
Features of the BDS C18 Solid Phase
  • Base deactivated with minimal residual silanol activity
  • Economical with exceptional reproducibility

Order Info

Javelin guards are available in other Thermo Scientific phases. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.