Learn More
Thermo Scientific™ Hypersil™ BDS 3μm C18 Columns
A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required
Brand: Thermo Scientific™ 28103-254630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Base-deactivated with minimal residual silanol activity
- Exceptional reproducibility
- Economical, general purpose columns
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
250 mm | |
3 μm | |
130 Å | |
60°C | |
C18 | |
11% | |
Yes |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L1 | |
Spherical, Fully Porous, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |