missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS 3μm C18 Columns

A good choice for QA/QC labs as a robust, general-purpose column in applications where reproducibility and long column lifetimes are required

Brand:  Thermo Scientific™ 28103-074630

Code : A0

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10587660

  • £678.45 / Each
Estimated Shipment: 13-05-2024
to see stock.
Add to basket

Description

Description

  • Base-deactivated with minimal residual silanol activity
  • Exceptional reproducibility
  • Economical, general purpose columns

Order Info

Other column dimensions are available. Please call Customer Service for more information.

Specifications

Specifications

Analytical Column
75 mm
3 μm
130 Å
60°C
C18
11%
Yes
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L1
Spherical, Fully Porous, Base-Deactivated Silica
Reversed Phase
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers