missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 2.4μm Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
Brand: Thermo Scientific™ 28902-154630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
4.6 mm | |
2.4 μm | |
130 Å | |
L11 | |
Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
150 mm | |
2 to 9 | |
170 m²/g | |
Phenyl (Ph) | |
5% | |
Yes |