missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypercarb™ Javelin™ Guard HPLC Columns

Product Code. 11543211 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
4 mm
Length (Metric):
10 mm
20 mm
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) unitSize
11543211 4 mm 20 mm Pack of 2
11573201 2.1 mm 10 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11543211 Supplier Thermo Scientific™ Supplier No. 35005024006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offer convenient, easy-to-use protection for analytical HPLC columns

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
  • Suited to solve problem separations
  • Exceptional retention of very polar analytes
  • True orthoganality to C18
  • Separate structurally related substances
  • Excellent for high temperature applications

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Length (Metric) 20 mm
Diameter (Metric) Inner 4 mm
Stationary Phase Hypercarb
Product Line Hypercarb
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.