missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Extra retention and selectivity for halogenenated compounds
- Excellent for taxane analysis
Order Info
Other column dimensions are available. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| USP Type | L43 |
| Stationary Phase | Fluorinated PFP |
| Packing Material | Silica |
| Carbon Load | 12% |
| Column Type | Fluophase, Taxane Analysis |
| Endcapped | Yes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?