missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Deltabond™ Resolution AK Special Phase HPLC Column, 5 μm, 4.6 mm x 200 mm

Product Code. 11547541 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11547541

Brand: Thermo Scientific™ 32205204630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Carbon Load: 12%; Pore Size: 300 Å

  • Ideal for auto emissions separations
  • For high throughput analysis of simple mixtures

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 200 mm
Particle Size 5 μm
Pore Size 300 Å
Stationary Phase Special Phase
Carbon Load 12%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.