missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CryoExtra™ Racks and Accessories

Product Code. 15781267 Shop All Thermo Scientific Products
Change view
Click to view available options
For Use With (Equipment):
Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack
Thermo Scientific CryoExtra 94 Rack
Type:
Cryo Mini Rack
Cryo Square Rack
Cryo Storage Frame
Holds:
2mL, 13 Cardboard Boxes (100-cell Divider)
2mL, 13 Cardboard Boxes (25-cell Divider)
2mL, 15 Cardboard Boxes (100-cell Divider)
2mL, 15 Cardboard Boxes (25-cell Divider)
Fenwal 4R5461 (250 mL Bag), Cassettes (5)
Fenwal 4R5462 (500 mL Bag), Cassettes (5)
Fenwal 4R9951 (50 mL Bag), Cassettes (8)
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type Holds Unit Size
15781267 Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack Cryo Storage Frame Fenwal 4R5462 (500 mL Bag), Cassettes (5) Each
15610216 Thermo Scientific CryoExtra 94 Rack Cryo Square Rack 2mL, 15 Cardboard Boxes (100-cell Divider) Each
15152754 Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack Cryo Mini Rack 2mL, 13 Cardboard Boxes (25-cell Divider) Each
15620216 Thermo Scientific CryoExtra 94 Rack Cryo Mini Rack 2mL, 15 Cardboard Boxes (25-cell Divider) Each
15771267 Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack Cryo Storage Frame Fenwal 4R5461 (250 mL Bag), Cassettes (5) Each
15761267 Thermo Scientific CryoExtra 94 Rack Cryo Storage Frame Fenwal 4R9951 (50 mL Bag), Cassettes (8) Each
13449226 Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack Cryo Square Rack 2mL, 13 Cardboard Boxes (100-cell Divider) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15781267 Supplier Thermo Scientific™ Supplier No. 1950689
  • ONLINE EXCLUSIVE PRICE
    £69.31
    £54.09 / Pack of 1
    Save £15.22
    21% Off
 Restricted Item
Estimated Shipment: 09-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Racks, frames and electrical options

TRUSTED_SUSTAINABILITY

Specifications

Type Cryo Storage Frame
Capacity (Metric) 500 mL
For Use With (Equipment) Thermo Scientific CryoExtra 20, 40, 80 and 94 Rack
Holds Fenwal 4R5462 (500 mL Bag), Cassettes (5)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.