missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BioBasic™ 18 HPLC Columns, 10μm Particle Size
Shop All Thermo Scientific ProductsDescription
- 300Å pore size for maximum performance with biomolecules
- High peak capacity stationary phase
- Outstanding reproducibility, efficiency and column lifetime
- Excellent for LC/MS separations
Specifications
Specifications
| Diameter (Metric) | 21.2 mm |
| Length (Metric) | 250 mm |
| Particle Size | 10 μm |
| Pore Size | 300 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Carbon Load | 9% |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?