missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Unit Size:
Each
Descrizione
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
- 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifica
Specifica
| Diameter (Metric) | 1 mm |
| Length (Metric) | 100 mm |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 100 Å |
| Surface Area | 310 m²/g |
| Temperature | 35°C |
| USP Type | L3 |
| Stationary Phase | Silica |
| Product Line | Beta |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto