missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Brand:  Thermo Scientific™ 70005-102130

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10407424

  • £638.02 / Each
Estimated Shipment: 13-06-2024
to see stock.
Add to basket

Description

Description

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications

Specifications

Analytical Column
HPLC
5800 psi (400 bar)
2 to 7.5
310 m²/g
L3
Beta
Normal Phase
Normal Phase
2.1 mm
100 mm
5 μm
100 Å
35°C
Silica
Spherical, Fully Porous Silica
n/a
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers