Learn More
Thermo Scientific™ BetaSil™ Silica HPLC Columns, 5μm Particle Size
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
Brand: Thermo Scientific™ 70005-103030
Code : 16
Additional Details : Weight : 0.10000kg
Description
Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.
- 100Å silica
Ordering Information:
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
3 mm | |
100 mm | |
2 to 9 | |
310 m²/g | |
L3 | |
Beta | |
0% | |
No |
LC/MS | |
5 μm | |
100 Å | |
35°C | |
Silica | |
Spherical, Fully Porous Silica | |
Normal Phase | |
Normal Phase |