missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C8 HPLC Columns, 5μm Particle Size

Product Code. 10302775 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10302775 250 mm 4.6 mm Each
11522981 125 mm 4 mm Each
11532981 125 mm 4.6 mm Each
10702997 150 mm 4 mm Each
10724746 150 mm 4.6 mm Each
10670536 50 mm 2.1 mm Each
10408394 50 mm 3 mm Each
10478564 100 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10302775 Supplier Thermo Scientific™ Supplier No. 70205254630
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High surface area with high bonded phase coverage

High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Chemistry Octyl
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Length (Metric) 250 mm
Particle Shape Spherical
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L7
Stationary Phase C8
Product Line Beta
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.