missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size

Product Code. 10230755 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10230755 100 mm 4.6 mm Each
10158944 250 mm 4.6 mm Each
10550126 150 mm 4.6 mm Each
10699945 150 mm 4 mm Each
11562981 125 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10230755 Supplier Thermo Scientific™ Supplier No. 70305104630

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High surface area with high bonded phase coverage

  • Thermo SCientific chemistry on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L15
Stationary Phase C6
Product Line Beta
Packing Material Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.