missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70305-124630
Code : A0
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- Thermo Scientific chemistry on 100Å silica
Specifications
Analytical Column | |
125 mm | |
100 Å | |
C6 | |
High Purity, Base-Deactivated Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
5 μm | |
L15 | |
Beta | |
11% | |
Yes |