Learn More
Thermo Scientific™ BetaSil™ C6 HPLC Columns, 5μm Particle Size
High surface area with high bonded phase coverage
Brand: Thermo Scientific™ 70305-154630
Code : 16
Additional Details : Weight : 0.10000kg
Description
High surface area with high bonded phase coverage
- Thermo SCientific chemistry on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
Analytical Column | |
150 mm | |
100 Å | |
C6 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
5 μm | |
L15 | |
Beta | |
11% | |
Yes |