missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
High surface area with high bonded phase coverage
- Ligand on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call your Customer Service Representative for more information.
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 50 mm |
| Particle Size | 3 μm |
| Pore Size | 100 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Beta |
| Packing Material | Silica |
| Carbon Load | 20% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?