missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Economically extends HPLC column lifetime
Features of Betasil C18 Solid Phase
- Thermo Scientific Chemistry-on 100Å silica
- High surface area with high bonded phase coverage
Specifications
Specifications
| Particle Size | 5 μm |
| Length (Metric) | 10 mm |
| Diameter (Metric) Inner | 4 or 4.6 mm |
| Stationary Phase | C18 |
| Product Line | BetaSil |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?