missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C18 Reversed Phase HPLC Column, 3 μm, 2.1 mm x 20 mm
Shop All Thermo Scientific ProductsDescription
- Patented, low dead volume design minimizes band spreading
- Finger-tight fittings make changing columns quick and easy
Features of Hypersil GOLD C18 Solid Phase
- Significant reduction in peak tailing while retaining C18 selectivity
- Excellent resolution, efficiency and sensitvity
- Confidence in the accuracy and quality of analytical data
Order Info
DASH HTS columns are recommended for use with PEEK™ tubing and endfittings.
Specifications
Specifications
| Column Format | DASH HTS Column |
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 20 mm |
| Particle Size | 3 μm |
| Pore Size | 175 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Product Line | Hypersil GOLD |
| Packing Material | Silica |
| Carbon Load | 10% |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?