missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C18 HPLC Columns, 5μm Particle Size

Product Code. 10189044 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
125 mm
150 mm
250 mm
300 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4 mm
4.6 mm
10 mm
20 mm
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10189044 150 mm 4 mm Each
10363075 50 mm 1 mm Each
10189604 50 mm 2.1 mm Each
10119524 100 mm 1 mm Each
10668995 125 mm 4 mm Each
10411845 125 mm 4.6 mm Each
10508015 150 mm 2.1 mm Each
10463525 100 mm 2.1 mm Each
10507825 100 mm 4.6 mm Each
10549735 50 mm 4.6 mm Each
10302675 30 mm 2.1 mm Each
10382765 250 mm 2.1 mm Each
10468613 250 mm 4 mm Each
10427064 250 mm 3 mm Each
10704746 250 mm 4.6 mm Each
10508025 125 mm 3 mm Each
10022063 150 mm 4.6 mm Each
11593231 250 mm 10 mm Each
11583231 150 mm 20 mm Each
11532971 300 mm 4 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 10189044 Supplier Thermo Scientific™ Supplier No. 70105154030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Functionality/Interaction Type Standard
Length (Metric) 150 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L1
Stationary Phase C18
Product Line Beta
Packing Material Silica
Carbon Load 20%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type HPLC Column
Technique HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.