missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaSil™ C1 HPLC Columns

Product Code. 10201145 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
250 mm
Diameter (Metric):
4 mm
4.6 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10201145 250 mm 4 mm Each
10567635 250 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10201145 Supplier Thermo Scientific™ Supplier No. 70505254030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High surface area with high bonded phase coverage

  • Thermo Scientific Chemistry-on 100Å silica

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 250 mm
Particle Size 5 μm
Pore Size 100 Å
USP Type L13
Stationary Phase C1
Product Line Beta
Packing Material Silica
Carbon Load 4%
Endcapped Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.