missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaSil™ C1 HPLC Columns
High surface area with high bonded phase coverage
£706.52
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 100 Å |
USP Type | L13 |
Stationary Phase | C1 |
Packing Material | Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10201145
|
Thermo Scientific™
70505-254030 |
4 mm | 250 mm |
£706.52
Each |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||||
10567635
|
Thermo Scientific™
70505-254630 |
4.6 mm | 250 mm |
£706.52
Each |
In Stock
Log in to see stock. |
||||
Description
High surface area with high bonded phase coverage
- Thermo Scientific Chemistry-on 100Å silica
Order Info
Other column dimensions including preparative scale are available. Please call Customer Service for more information.
Specifications
5 μm | |
L13 | |
Silica | |
Yes |
100 Å | |
C1 | |
4% |