missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 150 mm |
| Particle Size | 5 μm |
| Pore Size | 60 Å |
| USP Type | L1 |
| Stationary Phase | C18 |
| Packing Material | Base-Deactivated Silica |
| Carbon Load | 29% |
| Column Type | Retention of Neutral Samples |
| Endcapped | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?