missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaMax Neutral HPLC Columns

Product Code. 11513041 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
125 mm
150 mm
250 mm
Diameter (Metric):
3 mm
4.6 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
11513041 125 mm 3 mm Each
11582851 150 mm 3 mm Each
10604989 150 mm 4.6 mm Each
11512861 250 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11513041 Supplier Thermo Scientific™ Supplier No. 95005123030

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for neutral analytes

  • Ultra-high surface coverage for maximum retention
  • Excellent stability for long column lifetimes

Order Info

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 3 mm
Length (Metric) 125 mm
Particle Size 5 μm
Pore Size 60 Å
USP Type L1
Stationary Phase C18
Packing Material Base-Deactivated Silica
Carbon Load 29%
Column Type Retention of Neutral Samples
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.