missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BetaMax Neutral HPLC Columns
Designed for neutral analytes
£477.94 - £771.96
Specifications
Particle Size | 5 μm |
---|---|
Pore Size | 60 Å |
USP Type | L1 |
Stationary Phase | C18 |
Packing Material | Base-Deactivated Silica |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11512861
|
Thermo Scientific™
95005-254630 |
4.6 mm | 250 mm |
£771.96
Each |
In Stock
Log in to see stock. |
||||
11582851
|
Thermo Scientific™
95005-153030 |
3 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10604989
|
Thermo Scientific™
95005-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11513041
|
Thermo Scientific™
95005-123030 |
3 mm | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Ultra-high surface coverage for maximum retention
- Excellent stability for long column lifetimes
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
5 μm | |
L1 | |
Base-Deactivated Silica | |
Retention of Neutral Samples | |
Reversed Phase |
60 Å | |
C18 | |
29% | |
Yes |