missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BetaBasic Phenyl Guard Cartridges

Product Code. 10340865 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
Particle Size:
3 μm
5 μm
For Use With (Equipment):
BetaBasic™ HPLC Column
Hypersil™ HPLC Column
Unit Size:
Pack of 4
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Particle Size For Use With (Equipment) unitSize
10340865 4 mm 5 μm BetaBasic™ HPLC Column Pack of 4
10690816 3 mm 3 μm BetaBasic™ HPLC Column Pack of 4
10574125 2.1 mm 3 μm Hypersil™ HPLC Column Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10340865 Supplier Thermo Scientific™ Supplier No. 71805014001

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Guard columns provide convenient, easy-to-use protection for analytical HPLC columns

TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 7%
Particle Size 5 μm
Length (Metric) 10 mm
Pore Size 150Å
Diameter (Metric) Inner 4 mm
For Use With (Equipment) BetaBasic™ HPLC Column
Stationary Phase Phenyl
Particle Shape Spherical
Endcapped Yes
Product Line Beta
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.