missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ ROpure LP™ Prefilters

Compatible with Economy Filter Holder

Brand:  Thermo Scientific™ D2729

Code : NEW

Additional Details : Weight : 1.24740kg

Product Code. 11928181

  • £55.59 / Each
Estimated Shipment: 23-07-2024
to see stock.
Add to basket

Description

Description

Compatible with Economy Filter Holder

  • Length: 10 in. (25.4cm)
  • Can also be used with Economy Filter Holders

Specifications

Specifications

2
40°F to 120°F
Economy and Pcs Holders, Prefilter With Economy Filter Holder
10 in.
2.5 in.
5 μm
4°C to 49°C
Prefilter with Economy Filter Holder
25.4 cm
6.5 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers