missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Non-Filtered Pipette Tips
Range of styles and packaging options
£20.35 - £72.45
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-Filtered |
Color | Yellow |
Product Line | ART |
Product Code | Brand | Volume (Metric) | Tip Style | Color | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Color | Sterility | Price | Quantity & Availability | ||
12994077
|
Thermo Scientific™
3900 |
200 μL | Standard | Yellow | Non-sterile |
£32.85
Pack of 1000 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||
11590045
|
Thermo Scientific™
3901 |
200 μL | Standard | Yellow | Sterile |
£72.45
Pack of 960 |
In Stock
Log in to see stock. |
||
12612670
|
Thermo Scientific™
3920-11 |
200 μL | Beveled | Yellow | Non-sterile |
£20.35
Pack of 1000 |
In Stock
Log in to see stock. |
||
Description
Range of styles and packaging options
- All sterile HLT branded tips are certified “Pure”
- All nonsterile tips are manufactured in clean room environments and are DNase, RNase, DNA, ATP, and Endotoxin Free
- Stringent manufacturing and QA/QC testing procedures assure the most aseptic products on the market
- Some tips have reference marks which provide a quick and convenient guide to visually establish whether you are pipeting the desired volume of liquid
Specifications
200 μL | |
Non-Filtered | |
Yellow | |
ART |