missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 Javelin™ Guard Columns

Product Code. 11523311 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
20 mm
Particle Size:
3 μm
5 μm
Unit Size:
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Length (Metric) Particle Size unitSize
11523311 2.1 mm 10 mm 3 μm Pack of 4
11543311 3 mm 20 mm 3 μm Pack of 4
11563311 4 mm 10 mm 5 μm Pack of 4
11583311 2.1 mm 20 mm 5 μm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11523311 Supplier Thermo Scientific™ Supplier No. 77503012106

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offer convenient, easy-to-use protection for analytical HPLC columns

  • Direct-connection, finger-tight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
Features of Aquasil C18 Solid Phase
  • Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 3 μm
Length (Metric) 10 mm
Diameter (Metric) Inner 2.1 mm
Stationary Phase C18
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.