missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aegis™ 5-14 Single-Use BioProcess Container (BPC), with 3 ports, 2D

Product Code. 17805726
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
50 L
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17805726 10 L Pack of 10
17895716 5 L Pack of 10
17825726 20 L Pack of 10
17815726 50 L Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17805726 Supplier Thermo Scientific™ Supplier No. SH30963.02
  • ONLINE EXCLUSIVE PRICE
    £910.00
    £765.65 / Pack of 10
    Save £144.35
    15% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Thermo Scientific™ Labtainer BPCs are composed of Thermo Scientific Aegis 5-14 film, a single-web, five-layer, animal-origin free film.

Features:

  • All BPCs are constructed in an ISO 7 (Class 10,000) cleanroom, which complies with cGMP standards.
  • Manufactured with industry-leading Aegis 5-14 film
  • C-flex tubing that can be used with tubing welder and various connection options
  • Flexible and economic solution to update or increase your bioreactor capacity
  • Suitable for both suspension and adherent cultures
  • Configurable to meet your process needs, including options for single-use sensing (DO, pH, and pressure)

Customize standard BPC systems for optimized single-use technology

Choose from a large component library – with over 2,000 unique components that include:

  • Fittings—straight, reducing, elbow, T-style, X-style, and cross-style.
  • Connectors—quick connectors/disconnectors, aseptic connectors and disconnectors, steam-to and steam-through connectors.
  • Filters—used for bioburden reduction; sterilization grade filters and gas filters.
  • Tubing—thermoplastic elastomers, platinum-cured silicone.
  • Sample ports—septum-style and needle-free ports.
  • Clamps—sliders, pinch, and crimp bands.
TRUSTED_SUSTAINABILITY

Specifications

Green Features ISCC PLUS
Capacity (Metric) 10 L
Port Detail Three Edge Ports, MPC insert, MPC Body, and Luer Lock
Dimensions 62.2 x 30 cm (24.5 x 11.8 in.)
Quantity 1 Ea.
Sterilization Method Gamma Irradiated
Tubing Length Line 1 61 cm (24 in.)
Tubing Length Line 2 61 cm (24 in.)
Tubing Length Line 3 61 cm (24 in.)
Tubing Material Line 2 C-flex
Tubing Material Line 1 C-flex
Tubing Material Line 3 C-flex
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.