missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ C30 Reversed Phase HPLC Column, 3 μm, 3 mm x 100 mm

Product Code. 12789815 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
100 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
12789815 100 mm Each
1 options
This item is not returnable. View return policy

Product Code. 12789815

Brand: Thermo Scientific™ 078662

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Column Format: Analytical Column; Carbon Load: 13%; Pore Size: 200 Å; Column Phase: Reversed Phase

  • High shape selectivity for separating hydrophobic, structurally related isomers
  • Unique selectivity complementary to other reversed-phase columns
  • Compatibility with highly aqueous mobile phases
  • Low column bleed, high efficiency and rugged packing

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 200 Å
Surface Area 200 m²/g
USP Type L62
Stationary Phase C30
Product Line Acclaim
Packing Material Silica
Carbon Load 13%
Column Type Reversed Phase
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.