missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ABgene™ 2DCypher™ 0.65mL Cluster Tube Racks

Product Code. 11882053
Click to view available options
Capacity (Metric):
0.65 mL
Unit Size:
Pack of 960
This item is not returnable. View return policy

Product Code. 11882053

Brand: Thermo Scientific™ AB1187

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Available packaged in low profile rack

  • Rack features a square well entrance for maximum placement area
  • Tubes are supported at the base while still allowing scanning of codes in the rack
  • High-throughput with individual sample identification
  • Flat V internal well minimizes dead volume
  • Lockable sealable lid
  • Temperature range -170°C to +120°C
  • Alphanumeric grid referencing molded into rack lid
  • Grid-referenced racks have an alphanumeric grid-reference that corresponds to the tube's position in the rack
  • Available in heavy-duty rack (10 racks of 96 per pack) in microplate format with SBS footprint

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.65 mL
Material Polypropylene
Closure Type Lockable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.