missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ PCR Plate, 96-well, low profile, non-skirted, green

Product Code. 11767533
Change view
Click to view available options
Quantity:
25 plates
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11767533 25 plates Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11767533 Supplier Thermo Scientific™ Supplier No. AB0700G

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Low profile 96-well plates for use in PCR and qPCR applications.

The low profile PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the dead space between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20μL. They are available in assorted colors and are compatible with standard multichannel pipettes.

The low profile Thermo Scientific PCR plate has shorter wells than the standard profile plate (AB-0600), decreasing the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. These low profile products are especially recommended for use with reaction volumes below 20 μL. They are available in assorted colors and are compatible with standard multichannel pipettes.
Highlights
• Low profile to reduce dead space and to increase PCR efficiency
• Available with black alpha-numeric lettering
• Improved access for liquid handling
• Maximum fill volume of 0.2 mL
• Cut corner: H12
Applications
• PCR
• qPCR/Real-Time PCR

Certifications

Certified free from human DNA, RNases, and DNases.

TRUSTED_SUSTAINABILITY

Specifications

Barcode No Barcode
Certifications/Compliance Certified RNase/DNase-free
Packaging 25 Plate
Color Green
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cyclers
Skirt Style Non-skirt
Material Polypropylene
Volume (Metric) Well 0.2 mL
No. of Wells 96
Volume (Metric) Working 0.1 mL
Quantity 25 plates
Reaction Speed Low profile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.