missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 16 x 16 Fixed Angle Rotor

Product Code. 10427671 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
16 x 16 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10427671 16 x 16 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10427671 Supplier Thermo Scientific™ Supplier No. 75003336

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use in Biofuge Stratos centrifuges.

  • Rmax 9.8mm, 23°
  • Capacity: 16 x 16mL
  • Aerosol tight

TRUSTED_SUSTAINABILITY

Specifications

Type Fixed Angle Rotor
Capacity 16 x 16 mL
Max. RCF 31,660 x g
Max. Speed 17,000 rpm
Radius (Metric) 0.98 cm
For Use With (Equipment) Thermo Scientific™ Sorvall™ Stratus Centrifuge
Angle 23°
Certifications/Compliance Biocontainment approved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.