missing translation for 'onlineSavingsMsg'
Learn More

Dostmann Electronic™ Thermo Hygrometer

Product Code. 15370300
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +60°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
15370300 -10°C to +60°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15370300 Supplier Dostmann Electronic™ Supplier No. 50205002
Only null left
Add to basket
Add to basket

Specifications

Type Thermohygrometer
Humidity Range 10 to 99%
Resolution 0.001
Accuracy ±3.5%
Temperature Range (Metric) -10°C to +60°C
Temperature Accuracy ±0.8°C
Display Type Digital
Temperature Resolution 0.1°C
Weight (Metric) 122 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.