missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Scienceware™ Thermo Hydrometer

Product Code. 11974968 Shop All SP Scienceware Products
Change view
Click to view available options
Accuracy:
±0.002g/cm3
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy unitSize
11974968 ±0.002g/cm3 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11974968 Supplier Bel-Art™ Scienceware™ Supplier No. 0829763

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Order Info

dimLengthMetric

Specifications

Quantity 1Each
Type Thermo Hydrometer
Accuracy ±0.002g/cm3
Length (Metric) 381 mm
Baume Divisions Thermo Hydrometer, 1.000/1.220g/cm3 Range, ±0.002g/cm3 Accuracy, 381mm L, Lead-free Ballast and Glass, 0.002g/cm3 Divisions, Thermometer Contains Mercury-free Blue Spirit Organic Liquid Fill, Used in Industries such as Food and Beverage, Chemical, Pharmacology
Ballast Type Lead Free
Baume Range 1.000/1.220 g/cm3
For Use With (Application) Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.