missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hanna Instruments™ Waterproof Thermistor Thermometer
Description
Rugged meter that can be used indoors or outdoors with a wide variety of thermistor probes. The HI93510 offers features such as a selection of Celsius or Fahrenheit units, hold function, low and high reading display, and Hanna's Battery Error Prevention System (BEPS) that will shut the meter off when the battery power is too low for an accurate measurement.
- °C/°F Readout - Measurements can be displayed in either degrees Celsius or Fahrenheit. A simple press of the °C/°F button will switch between the two scales.
- Interchangeable Thermistor Probes - A wide range of thermistor type probes are available to meet the specific needs of users including probes to measure the temperatures of surfaces, gases, air, liquid, and semisolid samples.
- High/Low Function - The maximum and minimum temperature values are continuously displayed along with current reading on the LCD display. To reset the high/low readings the 'CLEAR' button is used.
- HOLD Function - The HOLD button on the face of the meter freezes the display to allow the user time to record readings. Although the display is frozen, the meter continues to internally monitor the temperature and update the high and low measurement values.
- Optional Calibration Test Keys - For measurements that are always reliable, thermometers must be calibrated periodically. By simply connecting the key to the probe input, the thermistor thermometer will display a reading; if the reading differs more than 0.4°C (0.8°F) from the key value, the thermometer should be recalibrated.
- Automatic Shut-off - Includes a selectable automatic shut-off feature. The meter can be set to turn off after 8 minutes, 60 minutes, or disabled.
- Battery Error Prevention System (BEPS) - The Battery Error Prevention System will shut the meter off when the battery power is too low for an accurate measurement.
- Low Battery Indicator - When the battery level is below 10%, a warning symbol will blink to indicate low battery condition.
Specifications
Specifications
| Dimensions (L x W x H) | 150 x 80 x 36 mm |
| Length (Metric) Cable | 1 mm |
| Material | Stainless Steel |
| Probe Type | Air/liquid, Stainless Steel |
| Weight (Metric) | 235 g |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -50°C |
| Temperature Range (Metric) | -50°C to +150°C |
| Accuracy | ±0.4°C |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?